You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #35-CB110/L

Gloves, General Purpose, Medium Weight Style, Large

SKU # 61631400243
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Bleach White
Color Family: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Medium Weight
Back: 7 ga Cotton/Polyester

Additional Info: Coating Material: Uncoated, Dimension: 10.00 in. L x 4.20 in. W