You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #87-3563/L

Premium Gloves, General Purpose, Large

SKU # 61631400804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Blue/Black/Red Striped Back
Color Family: Black/Blue
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Pigskin Grain Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 10.50 in. L x 5.20 in. W