You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #87-1663/L

Gloves, General Purpose, Large

SKU # 61631400800 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Natural
Color Family: Natural
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Top Grain Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 12.30 in. L x 5.20 in. W