You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #83-6763

Gloves, General Purpose, Large

SKU # 61631400765 Manufacturer Series: B Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Green/Pink Striped Back
Color Family: Green/Pink
Lining: Cotton
Cuff Type: Rubberized Gauntlet Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Fabric; Cuff - Rubberized Gauntlet Safety; Color - Green/Pink Striped Back; Lining - Cotton ; Size - Large; Additional Information - Double Palm; Manufacturer Series - B Grade

Additional Info: Double Palm