Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #37C2110PCRTL

Gloves, General Purpose, Large

SKU # 61631402861
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Large
Color: Brown
Color Family: Brown
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Abrasion Resistant
Back: 10 ga Cotton/Polyester