Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #37-C500BB-BL/L

Gloves, General Purpose, Brick Pattern Style, Large

SKU # 61631402871
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Blue Coating
Color Family: Blue
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Brick Pattern
Back: 7 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Brick Pattern, Abrasion, Cut Resistant; Palm - 7 ga Cotton/Polyester, PVC Coated; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - Blue Coating, Gray Liner; Lining - Lined; Size - Large