You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #WA1405A

Gloves, Cold Protection, 2X-Large

SKU # 61631406810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Weather Utility
Size: 2X-Large
Color: High-Vis Orange
Color Family: Orange
Lining: Unlined
Palm Type: Seamless Acrylic Terry
Glove Style: Heavy Weight
Back: Seamless Acrylic Terry