You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-876/XXS

MaxiFlex Ultimate General Purpose Gloves, 2X-Small, Gray Shell, Black Coating, Lined

SKU # 61631402790
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Gloves
Size: 2X-Small
Color: Gray Shell
Color Family: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 15 ga Nylon/Lycra
Glove Style: Abrasion
Back: 15 ga Nylon/Lycra

Additional Info: Dimension: 7.70 in. L x 3.00 in. W