You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #70-361/XL

Economy Driver Gloves, X-Large, White, Dexterity, Keystone Thumbs, Slip-On Cuff, Unlined

SKU # 61631400882
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: X-Large
Color: White
Color Family: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Pigskin Leather
Glove Style: Dexterity
Back: Top Grain Pigskin Leather

Additional Info: Dimension: 10.20 in. L x 5.20 in. W