PERFECT FIT GLOVE #PF550-XL

Gloves, General Purpose, X-Large

SKU: 80146298696
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Gloves
Size: X-Large
Color: Black
Lining: Nylon
Palm Type: Polyurethane
Glove Style: Abrasive Resistant
Manufacturer Series: Pure Fit
Description
Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Abrasive Resistant; Palm - Polyurethane; Color - Black, Gray; Lining - Nylon; Size - X-Large; Additional Information - Overedge Color: White, 13 Gauge; Manufacturer Series - Pure Fit