Menu Search
General Purpose Gloves Gloves, Cut Resistant, Large, Yellow
PERFECT FIT GLOVE #KV303-L

Tuff Coat III Gloves, Cut Resistant, Large, Yellow

SKU # 80146298623
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cut Resistant Gloves
Size: Large
Color: Black
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: Natural Rubber
Glove Style: Abrasive Resistant
Back: Kevlar/Stainless Steel

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasive Resistant; Palm - Natural Rubber; Back - Kevlar/Stainless Steel; Cuff - Knit Wrist; Color - Black; Lining - Lined; Size - Large; Additional Information - Overedge Color: Yellow, 10 Gauge; Manufacturer Series - Tuff Coat III