Menu Search
General Purpose Gloves Gloves, Cut Resistant, Dyneema Style, X-Large

PERFECT FIT GLOVE #WE300-XL

Workeasy Gloves, Cut Resistant, Dyneema Style, X-Large

SKU #80146298930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cut Resistant Gloves
Size: X-Large
Color: White
Lining: Unlined
Palm Type: Polyurethane
Glove Style: Abrasive Resistant

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasive Resistant; Palm - Polyurethane; Color - White, Gray; Lining - Unlined; Size - X-Large; Additional Information - Overedge Color: White, 13 Gauge; Manufacturer Series - Workeasy