Menu Search
PERFECT FIT GLOVE #KVS-2-10

Gloves, Cut Resistant, Cotton/Kevlar Style, Size 10

SKU # 80146205893 Manufacturer Series: Sperian
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arm Protection Sleeve
Size - Numeric: 10
Color: Yellow
Palm Type: Kevlar
Glove Style: Cotton/Kevlar

Double Weight Kevlar Sleeves are available in variety of sizes and styles. All are sold individually.