Gloves, Coated Work, X-Large

SKU: 80146217998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coated Work Gloves
Size: X-Large
Color: Gray
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Nitrile
Palm Coating: Nitrile
Weight: Lightweight
Glove Style: Pure Fit
Manufacturer Series: Pure Fit
Use these gloves for small parts assembly high tech applications automotive assembly light fabrication packaging inspection and light industrial and general plant applications. Gloves feature a lightweight low-linting black nylon shell to hide dirt. Nitrile Coated Gloves offer superior abrasion resistance and grip.