Menu Search
General Purpose Gloves Gloves, Coated Work, PVC Palm, Women's
PERFECT FIT GLOVE #NVC13AL

Gloves, Coated Work, PVC Palm, Women's

SKU # 80146208010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen
Unable to add item to cart. Please try again.
Type: Coated Work Gloves
Size: Women's
Color: White
Material: Cotton/Polyester
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Palm Type: PVC
Palm Coating: PVC

This all-purpose glove has a PVC coating over a seamless-knit glove for improved grip abrasion resistance and increased glove life. Works for any slippery greasy or hard-to-handle surface. Glove stretches to allow a comfortable fit while letting air circulate for cool dry comfort.

Additional Info: Poly-Cotton