Menu Search
General Purpose Gloves Gloves, Coated Work, PVC Palm, Large

PERFECT FIT GLOVE #NVC13A

Gloves, Coated Work, PVC Palm, Large

SKU #80146208003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen
Type: Coated Work Gloves
Size: Large
Color: White
Material: Cotton/Polyester
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Palm Type: PVC
Palm Coating: PVC

This all-purpose glove has a PVC coating over a seamless-knit glove for improved grip abrasion resistance and increased glove life. Works for any slippery greasy or hard-to-handle surface. Glove stretches to allow a comfortable fit while letting air circulate for cool dry comfort.