Menu Search
PERFECT FIT GLOVE #KV260GJ

Guard dog ANSI Level 3 Abrasion, Cut, Oil, Tear, Puncture Resistant Jumbo Canvas/Leather Palm

SKU # 80146207101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 3
Size: Jumbo
Color: White
Color Family: White
Lining: 100% DuPont Kevlar Fiber
Cuff Type: Gauntlet
Palm Type: Canvas/Leather
Glove Style: Abrasion
Back: Canvas/Leather

Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Abrasion, Cut, Oil, Tear, Puncture Resistant; Palm - Canvas/Leather; Back - Canvas/Leather; Cuff - Gauntlet; Color - White; Lining - 100 Percent DuPont Kevlar Fiber Lined; Size - Jumbo; Manufacturer Series - Guard dog