Menu Search
OK1 MANUFACTURING #OK-NWGS-BLK-XL

Gloves, Half Finger, Pigskin Style, X-Large

SKU # 01172632205 Manufacturer Series: Mesh Back
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Half Finger Gloves
Size: X-Large
Color: Black
Cuff Type: Slip-On
Palm Type: Padded Palm
Glove Style: Pigskin
Back: Hook and LoopClosure

Full grain pigskin Lifter's Gloves help protect the hand from cuts and abrasions. Gloves feature half-fingers for better dexterity and adjustable fasteners at wrist. Leather is washable and dryable.