Menu Search
OK1 MANUFACTURING #OK-NWGS-BLK-M

Gloves, Half Finger, Pigskin Style, Medium

SKU # 01172632203 Manufacturer Series: Mesh Back
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Half Finger Gloves
Size: Medium
Color: Black
Cuff Type: Slip-On
Palm Type: Padded Palm
Glove Style: Pigskin
Back: Hook and LoopClosure

Full grain pigskin Lifter's Gloves help protect the hand from cuts and abrasions. Gloves feature half-fingers for better dexterity and adjustable fasteners at wrist. Leather is washable and dryable.