Menu Search
General Purpose Gloves Gloves, Coated Work, 9/Large

NORTH SAFETY PRODUCTS #NF11/9L

NorthFlex Gloves, Coated Work, 9/Large

SKU #82181298985
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Coated Work Gloves
Size: Large
Material: Nylon
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 15 Gauge
Cuff Type: Knit Wrist
Palm Type: PVC Rough
Palm Coating: PVC
Glove Style: NorthFlex

This coated glove offers high abrasion resistance and an exceptional grip making it ideal for applications where workers handle both wet and dry objects. Glove is constructed of a 15-gauge nylon shell coated with foamed PVC on the palm. The PVC coating is thick and soft to provide shock and vibration absorption. The open surface texture of the PVC clears liquids from surfaces and enables a firm wet-grip.

Additional Info: Nylon