NORTH SAFETY PRODUCTS #NF11/10XL

Gloves, Coated Work, 10/X-Large

SKU: 82181205102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Nylon Gloves
Size: X-Large
Size - Numeric: 10
Color: Black
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: PVC Rough
Glove Style: Abrasive Resistant
Manufacturer Series: NorthFlex Red
Description
Multi-Purpose Gloves: Type - Nylon Gloves; Glove Style - Abrasive Resistant; Palm - PVC Rough; Cuff - Knit Wrist; Color - Black, Red; Lining - Lined; Size - 10/X-Large; Additional Information - Overedge Color: White; Manufacturer Series - NorthFlex Red