Gloves, Outdoor, X-Large, Mossy Oak, Polar Fleece Cuff

SKU: 43700198999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Gloves
Size: X-Large
Color: Mossy Oak
Lining: Thermolite Lined
Cuff Type: Polar Fleece
Palm Type: Sure-Grip
Glove Style: Camouflage Pattern
Multi-Purpose Gloves: Type - Outdoor Gloves; Glove Style - Camouflage Pattern; Palm - Sure-Grip; Cuff - Polar Fleece; Color - Mossy Oak; Lining - Thermolite Lined; Size - X-Large; Additional Information - Poly Spun Outer Shell, Waterproof Insert
Additional Info: Poly Spun Outer Shell, Waterproof Insert