MEMPHIS GLOVE CO #1936-MED

Leather Palm Gloves Gunn-Cut Medium Cowhide Grain Leather Palm

SKU: 78042692030
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Leather Palm Gloves
Size: Medium
Color: Beige
Lining: Fleece
Cuff Type: Rubberized Gauntlet
Palm Type: Cowhide Grain Leather
Glove Style: Gunn-Cut
Back: Shirred Elastic Back
Manufacturer Series: Mustang
Description
The top grain leather of the Mustang glove lets you feel what your working with and holds up to the abrasion better than split leather. The 1936 Memphis Mustang features premium grain cowhide leather, full feature gunn pattern, 4.5 in. rubberized gauntlet cuff.
Additional Info: Thickness: 0.9 - 1.5 mm