Menu Search

MECHANIX WEAR GLOVES #MCW-05-009

High Dexterity Multiuse Gloves Form Fitting, Interior Seams Medium Breathable Synthetic Leather Palm

SKU: 78151360377
Manufacturer Series: Cold Weather
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Dexterity Multi-use Gloves
Size: Medium
Color: Black
Lining: 3M C-40 Thinsulate
Cuff Type: Elastic w/Strap
Palm Type: Breathable Synthetic Leather
Glove Style: Form Fitting
Back: Nylon Shell
Description
Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Breathable Synthetic Leather; Back - Nylon Shell; Cuff - Elastic w/Strap, Hook & Loop Closure; Color - Black; Lining - 3M C-40 Thinsulate; Size - Medium; Additional Information - Cold Weather Applications. Neoprene Knuckle and Thumbpads; Manufacturer Series - Mechanix Wear Cold Weather
Additional Info: Cold Weather Applications. Neoprene Knuckle and Thumbpads