Menu Search
General Purpose Gloves High Dexterity Multiuse Gloves Form Fitting, Interior Seams Medium Breathable Clarino Palm

MECHANIX WEAR GLOVES #MG-09-009

Original High Dexterity Multiuse Gloves Form Fitting, Interior Seams Medium Breathable Clarino Palm

SKU #78151360043
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Dexterity Multi-use Gloves
Size: Medium
Color: Orange
Cuff Type: Elastic with Strap
Palm Type: Breathable Clarino
Glove Style: Form Fitting
Back: Padded Stretchable Spandex

Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Breathable Clarino; Back - Padded Stretchable Spandex; Cuff - Elastic w/Strap, Hook & Loop Closure; Color - Orange; Size - Medium; Additional Information - Lcyra Panels Between Fingers. Index Finger Knuckle Reinforcement Band; Manufacturer Series - Mechanix Wear Original

Additional Info: Lcyra Panels Between Fingers. Index Finger Knuckle Reinforcement Band