Menu Search

MECHANIX WEAR GLOVES #MMP-55-009

High Dexterity Anti-Vibration Gloves Form Fitting, Interior Seams Medium Foam Padded Synthetic Leather Palm

SKU: 78151360362
Manufacturer Series: M-Pact
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Dexterity Anti-Vibration Gloves
Size: Medium
Color: Stealth
Cuff Type: Elastic w/Strap
Palm Type: Foam Padded Synthetic Leather
Glove Style: Form Fitting
Back: Thermal Plastic Rubber
Description
Multi-Purpose Gloves: Type - High Dexterity Anti-Vibration Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Foam Padded Synthetic Leather; Back - Thermal Plastic Rubber; Cuff - Elastic w/Strap, Hook & Loop Closure; Color - Stealth; Size - Medium; Additional Information - Padding Reduces Vibration, Ideal For Pneumatic Tool Use. Lcyra Panels Between Fingers. Imbossed Airprene Knuckle Panel; Manufacturer Series - Mechanix Wear M-Pact
Additional Info: Padding Reduces Vibration, Ideal For Pneumatic Tool Use. Lcyra Panels Between Fingers. Imbossed Airprene Knuckle Panel