Menu Search
General Purpose Gloves Gloves, Work, Form Fitting Style, X-Large

MECHANIX WEAR GLOVES #MMP-55-011

Gloves, Work, Form Fitting Style, X-Large

SKU #78151360364
Manufacturer Series: M-Pact
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Dexterity Anti-Vibration Gloves
Size: X-Large
Color: Stealth
Cuff Type: Elastic with Strap
Palm Type: Foam Padded Synthetic Leather
Glove Style: Form Fitting
Back: Thermal Plastic Rubber

Multi-Purpose Gloves: Type - High Dexterity Anti-Vibration Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Foam Padded Synthetic Leather; Back - Thermal Plastic Rubber; Cuff - Elastic w/Strap, Hook & Loop Closure; Color - Stealth; Size - X-Large; Additional Information - Padding Reduces Vibration, Ideal For Pneumatic Tool Use. Lcyra Panels Between Fingers. Imbossed Airprene Knuckle Panel; Manufacturer Series - Mechanix Wear M-Pact

Additional Info: Padding Reduces Vibration, Ideal For Pneumatic Tool Use. Lcyra Panels Between Fingers. Imbossed Airprene Knuckle Panel