Gloves, Winter Impact, Form Fitting Style, XX-Large

SKU: 78151361894
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cold Weather Utility
Size: 2X-Large
Color: Black
Lining: Wind Resistant
Cuff Type: Extended
Palm Type: Rubber Coated
Glove Style: Form Fitting
Back: Nylon
Manufacturer Series: Cold Weather Winter Armor
Multi-Purpose Gloves: Type - Cold Weather Utility; Glove Style - Form Fitting; Palm - Rubber Coated; Back - Nylon; Cuff - Extended; Color - Black, Gray; Lining - Wind Resistant; Size - 2X-Large; Manufacturer Series - Cold Weather Winter Armor