Menu Search
General Purpose Gloves Gloves, Utility Fleece, Form Fitting Style, X-Large

MECHANIX WEAR GLOVES #MCW-UF-011

Gloves, Utility Fleece, Form Fitting Style, X-Large

SKU #78151361600
Manufacturer Series: Cold Weather Fleece Utility
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cold Weather Utility
Size: X-Large
Color: Black
Cuff Type: Elastic
Palm Type: Rubber Coated
Glove Style: Form Fitting
Back: Synthetic

Multi-Purpose Gloves: Type - Cold Weather Utility; Glove Style - Form Fitting; Palm - Rubber Coated; Back - Synthetic, Thermal Plastic Rubber; Cuff - Elastic, Extended; Color - Black, Gray; Size - X-Large; Manufacturer Series - Cold Weather Fleece Utility