Menu Search
General Purpose Gloves Gloves, Impact Protection, XX-Large

MECHANIX WEAR GLOVES #MPT-55-012

Gloves, Impact Protection, XX-Large

SKU #78151361948
Manufacturer Series: The M-Pact Covert Glove
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Dexterity Anti-Vibration Gloves
Size: Large
Color: Covert
Cuff Type: Thermal Plastic Rubber Hook and Loop Closure
Palm Type: Synthetic Leather
Glove Style: Form Fitting
Back: TrekDry Material

Multi-Purpose Gloves: Type - High Dexterity Anti-Vibration Gloves; Glove Style - Form Fitting; Palm - Synthetic Leather; Back - TrekDry Material, Thermal Plastic Rubber; Cuff - Thermal Plastic Rubber Hook & Loop Closure; Color - Covert, All Black; Size - Large; Manufacturer Series - The M-Pact Covert Glove