Menu Search

MECHANIX WEAR GLOVES #MPT-72-012

Gloves, Impact Protection, Form Fitting Style, Large

SKU: 78151362108
Manufacturer Series: The M-Pact Glove
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Dexterity Anti-Vibration Gloves
Size: Large
Color: Brown
Cuff Type: Thermal Plastic Rubber Hook & Loop Closure
Palm Type: Synthetic Leather
Glove Style: Form Fitting
Back: TrekDry Material
Description
Multi-Purpose Gloves: Type - High Dexterity Anti-Vibration Gloves; Glove Style - Form Fitting; Palm - Synthetic Leather; Back - TrekDry Material, Thermal Plastic Rubber; Cuff - Thermal Plastic Rubber Hook & Loop Closure; Color - Brown; Size - Large; Manufacturer Series - The M-Pact Glove