Menu Search
MECHANIX WEAR GLOVES #SMG-99-011

Gloves, High Visibility, Form Fitting Style, X-Large

SKU # 78151361303 Manufacturer Series: Safety Original
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Dexterity Multi-use Gloves
Size: Large
Color: Orange Hi-Vis
Cuff Type: Thermal Plastic Rubber Hook and Loop Closure
Palm Type: Rubber Coated
Glove Style: Form Fitting
Back: Spandex

Multi-Purpose Gloves: Type - High Dexterity Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Rubber Coated; Back - Spandex; Cuff - Thermal Plastic Rubber Hook & Loop Closure; Color - Orange Hi-Vis; Size - Large; Manufacturer Series - Safety Original