MECHANIX WEAR GLOVES #MG4X-75-011

Gloves, Durability Redefined, X-Large

SKU: 78151361876
Manufacturer Series: Material 4X Original Glove
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Durability Multiuse Gloves
Size: X-Large
Color: Brown
Cuff Type: Thermal Plastic Rubber Hook & Loop Closure
Palm Type: Synthetic Leather
Glove Style: Form Fitting
Back: Spandex
Description
Multi-Purpose Gloves: Type - High Durability Multiuse Gloves; Glove Style - Form Fitting, Interior Seams; Palm - Synthetic Leather; Back - Spandex; Cuff - Thermal Plastic Rubber Hook & Loop Closure; Color - Brown, Black; Size - X-Large; Manufacturer Series - Material 4XOriginal Glove