MCR SAFETY #9688VS

Work Gloves, Small, Black/Gray, Abrasive Resistant, Knit Wrist Cuff, Latex Palm

SKU: 04514397763
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Small
Color: Black/Gray
Material: Cotton/Polyester
Package Quantity: Pair
Gauge: 10 Gauge
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Closure: Hook-and-Loop
Glove Style: Abrasive Resistant
Back: Cotton/Polyester
Manufacturer Series: Memphis Flex-Plus
Description
MCR Safety Flex-Plus Gloves feature a hook-and-loop to keep prevent debris from entering the glove. Latex coated gloves offer outstanding durability during applications such as construction manufacturing assembly shipping material handling and more. These gloves feature latex-dipped palms and fingertips for extra grip and superior abrasion resistance.