Menu Search
Search
MCR SAFETY #N9674M

Ninja® Work Gloves, Medium, Black, Cut Resistant, Knit Wrist Cuff, Nylon Lining, Bi-Polymer Palm, Nylon Back

SKU # 04514397846 Manufacturer Series: N9674
Type: Coated Work Gloves
Size: Medium
Color: Black
Color Family: Black
Material: Nylon
Package Quantity: Pair
Gauge: 15 Gauge
Palm Type: Bi-Polymer
Palm Coating: Bi-Polymer
Cuff Type: Knit Wrist