Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Work Gloves Cut Resistant, ANSI Cut Level 2 X-Large PU Coated Palm

SKU: 04514397785
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: X-Large
Color: Gray
Lining: Unlined
Cuff Type: Band Top
Palm Type: PU Coated
Glove Style: Cut Resistant
Back: Fabric
Manufacturer Series: Memphis Dyneema
Dyneema® is extremely cool to work in and it offers the best abrasion resistance of the high performance fibers. The Memphis Dyneema® offerings vary in a seamless shell that provides abrasion, tear, and cut protection. The various palm and finger coatings enhance grip and wear. Provides a 13 gauge, salt and pepper, DSM Certified Dyneema shell with gray PU palm and fingertip coating.
Additional Info: Gauge: 13