MCR SAFETY #9370S

Multi-Purpose Gloves, Small, Yellow, Machine Knit/Standard Weight, Knit Wrist Cuff, Cotton Lining

SKU: 40028492043
Manufacturer Series: 9370
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Gloves
Size: Small
Color: Yellow
Lining: Cotton
Cuff Type: Knit Wrist
Palm Type: Kevlar
Glove Style: Machine Knit
Back: Kevlar
Description
Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Machine Knit, Standard Weight; Palm - Kevlar; Back - Kevlar; Cuff - Knit Wrist; Color - Yellow; Lining - Cotton; Size - Small; Additional Information - 7 Gauge Knit. FDA Accepted For Use In Food Processing Applications; Manufacturer Series - 9370
Additional Info: 7 Gauge Knit. FDA Accepted For Use In Food Processing Applications