Menu Search
General Purpose Gloves Gloves, Work, Men's Large, Fabric, Knuckle Strap Back
MCR SAFETY #1235K

Industrial Grade Gloves, Work, Men's Large, Fabric, Knuckle Strap Back

SKU # 04514397575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Men's Large
Color: Gray
Lining: Fleece Lined
Cuff Type: Knit Wrist
Palm Type: 0.9 - 1.5 mm Split Standard Shoulder Cowskin Leather
Glove Style: Gunn Pattern
Back: Fabric

The 1235K is an excellent economy cowhide leather palmoption. The 1235K features "C" grade shoulder split cowhide leather, full feature, assorted color fabric striped back, knuckle strap and knit wrist.

Additional Info: Poly/Cotton Thread, Dimensions: 11.61 in. L x 6.46 in. W