MCR SAFETY #7100C

Gloves, Work, Large, Brown, Straight Thumbs

SKU: 04514396946
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Large
Color: Brown
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: Jersey
Glove Style: Straight Thumbs
Back: Jersey
Description
Brown jersey gloves have been used for generations as a light weight, comfortable option for light duty. Brown jersey gloves are available in many weights, patterns, and even some with dots for grip. The 7100C is a deluxe heavy weight clute pattern glove. The cotton/polyester blend is excellent for laundering.
Additional Info: Dimension: 9.50 in. L x 5.0 in. W