Menu Search
General Purpose Gloves Gloves, Work, Gripper Style, PVC Palm, Medium

MCR SAFETY #9699M

Ultra Tech® Gloves, Work, Gripper Style, PVC Palm, Medium

SKU #04514396992
Manufacturer Series: PVC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coated Work Gloves
Size: Medium
Lining: Lined
Palm Type: PVC
Glove Style: Ultra Tech PVC

Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Ultra Tech PVC; Palm - PVC; Lining - Lined; Size - Medium; Additional Information - Nylon; Manufacturer Series - Ultra Tech PVC

Additional Info: Nylon