MCR SAFETY #9699L

Gloves, Work, Gripper Style, PVC Palm, Large

SKU: 04514397046
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Large
Color: Gray
Material: Nylon
Lining: Lined
Package Quantity: Pair
Gauge: 15 Gauge
Palm Type: PVC
Palm Coating: PVC
Glove Style: Gripper Gloves
Back: Nylon
Manufacturer Series: UltraTech
Description
These gloves offer you better flexibility than a fully coated glove and better comfort and breathability than a leather glove. Use these gloves for manufacturing small parts handling and general purpose jobs. The 15-gauge 100 percent nylon shell is air infused with PVC on the palm and fingers for an excellent grip.