Menu Search
General Purpose Gloves Gloves, Work, Gripper Style, PVC Palm, Large

MCR SAFETY #9699L

Ultra Tech® Gloves, Work, Gripper Style, PVC Palm, Large

SKU #04514396993
Manufacturer Series: PVC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coated Work Gloves
Size: Large
Lining: Lined
Palm Type: PVC
Glove Style: Ultra Tech PVC

These gloves offer you better flexibility than a fully coated glove and better comfort and breathability than a leather glove. Use these gloves for manufacturing small parts handling and general purpose jobs. The 15-gauge 100 percent nylon shell is air infused with PVC on the palm and fingers for an excellent grip.

Additional Info: Nylon