Gloves, Welder, Medium, Full Leather Back

SKU: 04514349522
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Welders Gloves
Size: Medium
Color: Beige
Lining: Unlined
Cuff Type: 4.5 in. Split Cow Leather Gauntlet
Palm Type: 0.8 - 1.3 mm Split Shoulder Cowskin Leather
Glove Style: Gunn Pattern
Back: Full Leather Back
Manufacturer Series: Select Grade
Only the finest top grain leather go into our MIG/TIG welding options. Sewn with Kevlar thread to resist sparks and sharp metals which can unravel most gloves, you will find these gloves a great long-term value. Low heat welding often requires optimal dex
Additional Info: Sewn with DuPont Kevlar, Dimensions: 12.13 in. L x 5.77 in. W