Gloves, Welder, Medium, Full Leather Back

SKU: 04514341502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Welders Gloves
Size: Medium
Color: White
Lining: Unlined
Cuff Type: 4.5 in. Split Cow Leather Gauntlet
Palm Type: 0.4 - 1.1 mm Goatskin Grain Leather
Glove Style: Gunn Pattern
Back: Full Leather Back
Manufacturer Series: Gloves for Glory
This Memphis Gloves for Glory option is made of Premium grain goatskin. This supple leather contains natural lanolin that helps create a very soft feel. Characteristics include strongest tensile strength and excellent tactile sensitivity. Best combination
Additional Info: Sewn with DuPont Kevlar, Dimensions: 12.25 in. L x 5.77 in. W