Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, Driver, X-Large, Shirred Elastic, Full Leather Back

SKU: 04514397956
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drivers Gloves
Size: X-Large
Color: Beige
Lining: Unlined
Cuff Type: Slip-On
Palm Type: 0.6 - 1.4 mm Pigskin Grain Leather
Glove Style: Gunn Pattern
Back: Shirred Elastic
Manufacturer Series: Premium Grade
Pigskin gloves have excellent abrasion resistance. Offers greatest breathability because of the porous nature of the hide and becomes softer with use. Inherently retains natural softness after exposure to water. The 3410 features; premium grade pigskin, s
Additional Info: Poly/Cotton Thread, Dimensions: 9.85 in. L x 6.26 in. W