Gloves, Dipped, Nitrile Style, X-Large

SKU: 04514398572
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coated Work Gloves
Size: X-Large
Color: Black
Material: Nylon/Spandex
Finish: Dotted on One Side
Package Quantity: Pair
Gauge: 15 Gauge
Cuff Type: Knit Wrist
Palm Type: Bi-Polymer
Palm Coating: Bi-Polymer
Back: Nylon/Spandex
Manufacturer Series: Memphis
The palm and fingers of these 15-gauge gloves are not only 3/4 bi-polymer dipped to protect your knuckles from abrasions but also nitrile dotted for added grip and tactile sensitivity. The shell is constructed of lightweight Spandex and nylon to produce superior dexterity. Gloves are ideal for assembly manufacturing small parts handling and general purpose work.