MCR SAFETY #96731GS

Gloves, Dipped, Moisture Wicking Style, Small

SKU: 04514398244
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bamboo Gloves
Size: Small
Color: Green
Material: Bamboo
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Glove Style: Moisture Wicking
Back: Bamboo
Manufacturer Series: Green Bamboo
Description
Multi-Purpose Gloves: Type - Bamboo Gloves; Glove Style - Moisture Wicking; Palm - Latex; Back - Bamboo; Cuff - Knit Wrist; Color - Green; Size - Small; Additional Information - Environmentally Friendly and Biodegradable; Manufacturer Series - MCR Safety/Memphis
Additional Info: Environmentally Friendly and Biodegradable