Menu Search

MCR SAFETY #96731L

Memphis Flex Gloves, Dipped, Latex Palm, Nylon Back, Large

SKU: 04514397826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Large
Color: Blue/Gray
Material: Nylon
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Glove Style: Flex Gloves
Back: Nylon
Description
MCR Safety Memphis Flex Gloves feature a 13-gauge nylon liner and produce excellent tactile sensitivity. Latex coated gloves offer outstanding durability during applications such as construction manufacturing assembly shipping material handling and more. These gloves feature latex-dipped palms and fingertips for extra grip and superior abrasion resistance.