Gloves, Dipped, Flex-Tuff Style, X-Large

SKU: 04514397769
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coated Work Gloves
Size: X-Large
Color: White
Material: Cotton/Polyester
Package Quantity: Pair
Cuff Type: Elastic
Palm Type: Latex
Palm Coating: Latex
Glove Style: Abrasive Resistant
Back: Cotton/Polyester
Manufacturer Series: Flex-Tuff
When your job demands abrasion resistance and gripping power while maintaining maximum dexterity... choose these gloves. The white cotton/polyester lining provides an extremely comfortable fit. The rough textured lightweight latex coating produces an outstanding grip. An elastic knitwrist secures the glove above the wrist to prevent debris from entering the glove. Gloves are ideal for applications such as construction manufacturing assembly shipping material handling and more.
Additional Info: Double leather palm and breathable fingers