Menu Search
General Purpose Gloves Gloves, Dipped, Flex-Tuff Style, Latex Palm, Large

MCR SAFETY #9680L

Flex Tuff Gloves, Dipped, Flex-Tuff Style, Latex Palm, Large

SKU #40028492016
Manufacturer Series: 9680
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Cut Resistant
Size: Large
Color: White Shell/Blue Palm, Fingers
Material: Cotton/Polyester
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Cotton/Polyester
Palm Coating: Latex
Glove Style: Machine Knit
Back: Cotton/Polyester

Gloves, Cut-Resistant; 10 Gauge White Cotton/Polyester Shell; Dipped Blue Latex Palm & Fingertips; Knit Wrist; Hand Specific; ANSI Cut A2, Abrasion 4; Large